Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 12" x 10" x 5", White, 4/Case
Mfr # 225C
Zoro # G6070403
product price: $165.99
/pk 4, $41.50/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Width 10"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 10.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 225C
- Zoro # G6070403
- UPC # 841436070140
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 12" |
Width | 10" |
Height | 5" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipping Kit,12 x 10 x 5",PK4 |
Weight | 10.12 |
Description
Insulated Shipping Kit,12 x 10 x 5 In.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- ZORO SELECT Merchandise Bags, 6-1/4 In. W, PK1000 (5DTX0)
- ZORO SELECT Corrugated Sheets, 16" x 16", Kraft, 50 /Bundle (56EC36)
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Gray (055GREY)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- PARTNERS BRAND Insulated Box Liners, 12" x 10" x 9", Silver, 25/Case (INL1210)
- PARTNERS BRAND Insulated Box Liners, 11" x 8" x 6", Silver, 25/Case (INL1186)
- THE PACKAGING WHOLESALERS Ice-Brix„¢ Cold Packs, 16 Oz., 6-1/4"L x 6"W x 1"H, White/Blue, 36/Pack (IB16BPD)
- Partners Brand Insulation and Cold Protection