Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case
Mfr # 220C
Zoro # G6068820
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/2"
- Width 8 1/4"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 6.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 220C
- Zoro # G6068820
- UPC # 841436052764
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 10 1/2" |
Width | 8 1/4" |
Height | 9 1/4" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insltd Shp Kit,10 1/2x8 1/4 x 9 1/4",PK2 |
Weight | 6.98 |
Description
Insltd Shp Kit,10 1/2x8 1/4 x 9 1/4 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK100 (CEP-18)
- ZORO SELECT Binder Clip, 3/4 In, Metal, Assorted, PK40 (2WFX5)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Assorted Primary Colors, 10PK (32950)
- ACCO Prong Fasteners Base, 2", PK100 (A7012993H)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- PARTNERS BRAND Insulated Box Liners, 11" x 8" x 6", Silver, 25/Case (INL1186)
- PARTNERS BRAND Insulated Box Liners, 18" x 18" x 18", Silver, 10/Case (INL181818)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PARTNERS BRAND Insulated Shipping Kits, 19 1/2" x 11 1/2" x 4 1/8", White, 1/Case (260C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- Partners Brand Protective Packaging