Shop All Protective Packaging Foam
Partners Brand
Insulated Foam Containers, 8" x 6" x 9", White, 8/Case
Mfr # 209F
Zoro # G5724997
product price: $183.99
/pk 8, $23.00/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene Foam
- Length 8"
- Width 6"
- Height 9"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 209F
- Zoro # G5724997
- UPC # 841436058056
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 8" |
Width | 6" |
Height | 9" |
Details
Item | Insulated Foam Containers,8x6x9",PK8 |
Material | Polystyrene Foam |
Color | White |
Description
Insulated Foam Containers,8x6x9 In.,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Punch, 1-Hole, Rubber Grip (UNV74321)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 24" W, PK30 (IQHRT00-40)
- TYVEK Tyvek® Shipping Tags, 6 1/4" x 3 1/8", Yellow, 100/Case (G14081B)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK3)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 6", White, 500/Case (FP56)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- PARTNERS BRAND Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case (HAZ1064)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 72" x 550', White, 1/Each (FW1872)
- INSTAPAK QUICK Instant Foam Packaging, 25" L, 27" W, PK24 (IQHRT00-100)
- Partners Brand Protective Packaging Foam