Shop All Protective Packaging Foam
Partners Brand
Insulated Foam Container, 8" x 6" x 4 1/4", White, 12/Case
Mfr # 204F
Zoro # G5725015
product price: $263.99
/pk 12, $22.00/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene Foam
- Length 8"
- Width 6"
- Height 4 1/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 204F
- Zoro # G5725015
- UPC # 841436058049
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 8" |
Width | 6" |
Height | 4 1/4" |
Details
Item | Insulated Foam Container,8x6x4 1/4",PK12 |
Material | Polystyrene Foam |
Color | White |
Description
Insulated Foam Container,8x6x4 1/4 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, 4"X6", Canary, PK5 (660-5PK)
- CARDINAL 1" Slant Ring Binder, XtraLife, White (26300)
- WILSON JONES Sheet Protector Set, 8 Tabs, Multicolor (W55115A)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (61053)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472P)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PARTNERS BRAND Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case (FSA882)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- Partners Brand Protective Packaging