Shop All Insulation and Cold Protection
Partners Brand
Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case
Mfr # INL888
Zoro # G5725021
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width 8"
- Material Aluminum Foil Exterior / 3/16" Bubble Lining
- Color Silver
- Weight 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # INL888
- Zoro # G5725021
- UPC # 841436089166
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 8" |
Width | 8" |
Height | 8" |
Details
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Color | Silver |
Item | Insulated Box Liners,8x8x8",PK25 |
Weight | 4.6 |
Description
Insulated Box Liners,8x8x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Self Adhesive Pocket, 9 x 5-9/16, Clear, PK100 (68185)
- TIMEPILOT Time Clock System, Electronic, 100/240VAC (4520)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- PENTEL Roller Ball Pen, Medium 0.8 mm, Black PK12 (PENR100A)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PARTNERS BRAND Insulated Box Liners, 18" x 18" x 18", Silver, 10/Case (INL181818)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 17" x 9", White, 1/Case (250C)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- Partners Brand Protective Packaging