Shop All Insulation and Cold Protection
Partners Brand
Insulated Box Liners, 18" x 18" x 18", Silver, 10/Case
Mfr # INL181818
Zoro # G5725067
product price: $462.99
/pk 10, $46.30/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 18"
- Material Aluminum Foil Exterior / 3/16" Bubble Lining
- Color Silver
- Weight 7.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # INL181818
- Zoro # G5725067
- UPC # 841436058209
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 18" |
Width | 18" |
Height | 18" |
Details
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Color | Silver |
Item | Insulated Box Liners,18x18x18",PK10 |
Weight | 7.18 |
Description
Insulated Box Liners,18x18x18 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Printer, Single Color, 3/4 (M210)
- C-LINE PRODUCTS Holder, 5x7 Print, PK50 (52572)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- PARTNERS BRAND Insulated Shipping Kits, 16 3/4" x 16 3/4" x 15", White, 1/Case (249C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- Partners Brand Insulation and Cold Protection