Shop All Insulation and Cold Protection
Partners Brand
Insulated Box Liners, 18" x 12" x 12", Silver, 25/Case
Mfr # INL181212
Zoro # G5725076
product price: $588.99
/pk 25, $23.56/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 12"
- Material Aluminum Foil Exterior / 3/16" Bubble Lining
- Color Silver
- Weight 10.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # INL181212
- Zoro # G5725076
- UPC # 841436058186
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 18" |
Width | 12" |
Height | 12" |
Details
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Color | Silver |
Item | Insulated Box Liners,18x12x12",PK25 |
Weight | 10.16 |
Description
Insulated Box Liners,18x12x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Pre-Folded Blank White Cards & Envs Set, Invitation Cards, Heavyweight Cardstock, 5in. x 7in., 100PK (64601)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- LEXMARK Extra High Yield Black Toner Cartridge 6K YLD (B221X00)
- ZORO SELECT 26" x 3" Open Poly Bags, 4 mil, Clear (5DHN3)
- PARTNERS BRAND Insulated Box Liners, 11" x 8" x 6", Silver, 25/Case (INL1186)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- PARTNERS BRAND Insulated Shipping Kits, 16 3/4" x 16 3/4" x 15", White, 1/Case (249C)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM14C)
- Partners Brand Protective Packaging