Shop All Insulation and Cold Protection
Partners Brand
Insulated Box Liners, 16" x 16" x 16", Silver, 15/Case
Mfr # INL1616
Zoro # G5725085
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Width 16"
- Material Aluminum Foil Exterior / 3/16" Bubble Lining
- Color Silver
- Weight 7.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # INL1616
- Zoro # G5725085
- UPC # 841436089197
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 16" |
Width | 16" |
Height | 16" |
Details
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Color | Silver |
Item | Insulated Box Liners,16x16x16",PK15 |
Weight | 7.94 |
Description
Insulated Box Liners,16x16x16 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (11A705)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 4", Kraft, 25/Bundle (11K592)
- COMPLYRIGHT Employee Record Folder, Confidential, PK25 (A0503)
- AZ IMPOR AZ Import MC001 Green 1-10 2.4G 4WD Rally Rock Crawler Car; Green (MC001 Green)
- PARTNERS BRAND Insulated Box Liners, 18" x 18" x 18", Silver, 10/Case (INL181818)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 9", White, 8/Case (209C)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- REFLECTIX Insulate Reflectix2'X25' (ST24025)
- Partners Brand Insulation and Cold Protection