Shop All Insulation and Cold Protection
Partners Brand
Insulated Box Liners, 11" x 8" x 6", Silver, 25/Case
Mfr # INL1186
Zoro # G5725146
product price: $271.99
/pk 25, $10.88/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11"
- Width 8"
- Material Aluminum Foil Exterior / 3/16" Bubble Lining
- Color Silver
- Weight 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # INL1186
- Zoro # G5725146
- UPC # 841436058148
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 11" |
Width | 8" |
Height | 6" |
Details
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Color | Silver |
Item | Insulated Box Liners,11x8x6",PK25 |
Weight | 8.5 |
Description
Insulated Box Liners,11x8x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instant Foam 18" x 18", Pk36 (2CXC4)
- BSC PREFERRED 13 x 13 x 12-1/2'' Insulated Shipping Kit (S-11357)
- UNIVERSAL ONE Write & Erase Index Divider 8-1/2 x 11", 5 Tab, PK5 (UNV20816)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 12", White, 1/Case (212C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 9", White, 8/Case (209C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 8 1/4", White, 1/Case (245C)
- PARTNERS BRAND Insulated Box Liners, 10" x 10" x 10", Silver, 25/Case (INL101010)
- PARTNERS BRAND Insulated Box Liners, 12" x 10" x 9", Silver, 25/Case (INL1210)
- TECH PACK Tech Pack™ Moisture Safe, 24 oz., 8" x 6" x 1 1/4", White, 24/Case (IBMS24)
- Partners Brand Insulation and Cold Protection