Shop All Tags
Partners Brand
Inspection Tags, "Inspected", 4 3/4" x 2 3/8", Yellow, 1000/Case
Mfr # G20061
Zoro # G4976006
product price: $81.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 13 Point Cardstock
- Color Yellow
- Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G20061
- Zoro # G4976006
- UPC # 743806150165
- Country of Origin United States
- Category Tags
Dimensions
Width | 4 3/4" |
Length | 2 3/8" |
Details
Material | 13 Point Cardstock |
Color | Yellow |
Item | Tag Inspected,4-3/4"x2-3/8",PK1000 |
Description
Tag Inspected,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD ® clip, Purple (1939PR)
- VISUAL WORKPLACE PVC-Board, Red, 6"X12 (15-1924-0612-623)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Blue (12Pk)(2Bx) (M16001-125-1875)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless #8, Pre-Wired, (6000-6499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16133)
- PARTNERS BRAND Tag Wire, 12", Silver, 1000/Case (G2500)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, (2000-2499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17051)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (3000-3499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15071)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (9000-9499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16191)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH06)
- Partners Brand Tags