Shop All Tags
Partners Brand
Inspection Tags, "Accepted", 4 3/4" x 2 3/8", Green, 1000/Case
Mfr # G20021
Zoro # G4976128
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 13 Point Cardstock
- Color Green
- Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G20021
- Zoro # G4976128
- UPC # 743806150219
- Country of Origin Multiple
- Category Tags
Dimensions
Width | 4 3/4" |
Length | 2 3/8" |
Details
Material | 13 Point Cardstock |
Color | Green |
Item | Tag Accepted,4-3/4x2-3/8",PK1000 |
Description
Tag Accepted,4-3/4x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Stencil Ink Hand Roller, 3"W (RM20-30F)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG TLL)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK3 (499-3)
- COSCO Fire Extinguisher Sign, 4"x13", Glow-In-The-Dark, RD/WE (COS098063)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (5000-5999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18061)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- PARTNERS BRAND Inspection Tags, Pre-Wired, "Accepted", 4 3/4" x 2 3/8", Green, 1000/Case (G20023)
- PARTNERS BRAND Inspection Tags, "Rejected", 4 3/4"x2 3/8", Red, PK1000 (G20031)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, (2000-2499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17051)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7500-7999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16161)
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- Partners Brand Tags