Shop All Tags
Partners Brand
Inspection Tags, "Accepted", 4 3/4" x 2 3/8", Blue, 1000/Case
Mfr # G20011
Zoro # G6254230
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 13 Point Cardstock
- Color Blue
- Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G20011
- Zoro # G6254230
- UPC # 743806150196
- Country of Origin Multiple
- Category Tags
Dimensions
Width | 4 3/4" |
Length | 2 3/8" |
Details
Material | 13 Point Cardstock |
Color | Blue |
Item | Inspection Tag,4 3/4x2 3/8",PK1000 |
Description
Inspection Tag,4 3/4x2 3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, 2XL, 1 Pair (56JK86)
- BRADY Non-Conforming Tag, 3 x 5-3/4 In, PK100 (86779)
- INCOM Floor Marking Tape, L, Green, 6"Lx6"W, PK25 (LM110G)
- SATA Banded Silicone Earplugs, 5 Pairs (STFH0431)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (7000-7499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15151)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (3000-3999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18041)
- PARTNERS BRAND Tag String, 12", White, 1000/Case (G2501)
- PARTNERS BRAND Inspection Tags, "Rejected", 4 3/4"x2 3/8", Red, PK1000 (G20031)
- PARTNERS BRAND Tag Wire, 12", Silver, 1000/Case (G2500)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XCA3)
- Partners Brand Tags