Shop All Shipping Tags
This Product is Discontinued
Partners Brand
Inspection Tags, 2 Part, Numbered 001-499, "Repairable or Rework", 4 3/4" x 2 3/8", Green, 500/Case (Discontinued)
Mfr # G21031
Zoro # G6513739
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Green
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G21031
- Zoro # G6513739
- UPC # 743806150240
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | Tag,Numbered,001-499,4.75 x 2.37",PK500 |
Color | Green |
Material | 13 Point Cardstock |
Description
Tag,Numbered,001-499,4.75 x 2.37 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.