Shop All Safety Tags & Identification
Partners Brand
Inspection Tags, 2 Part, Numbered 001-499, Pre-Wired, "Rejected", 4 3/4" x 2 3/8", Red, 500/Case
Mfr # G21023
Zoro # G6513748
product price: $155.99
/pk 500, $0.31/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G21023
- Zoro # G6513748
- UPC # 841436032407
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | Tag,Numbered,001-499,4.75 x 2.37",PK500 |
Color | Red |
Material | 13 Point Cardstock |
Description
Tag,Numbered,001-499,4.75 x 2.37 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NK803ESIN/10)
- MEDLINE MEDIGUARD, Vinyl Disposable Gloves, 5.1 mil Palm, Vinyl, Powder-Free, L, 150 PK, Clear (MII6MSV513)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 100)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (10034029)
- PARTNERS BRAND Inspection Tags, 2 Part, Numbered 001-499, Pre-Wired, "Repairable or Rework", 4 3/4" x 2 3/8", Green, 500/Case (G21033)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133555)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk25 (DL150BTB25)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-4 (TDF704VPE)
- NMC Danger High Voltage Sign (D49R)
- NMC Large Format Danger High Voltage Sign (D49RC)
- NATIONAL MARKER CO Lockout Tags - Do Not Operate Maintenance Lock-Out (LOTAG33)
- Partners Brand Safety Tags & Identification