Shop All Shipping Cartons
Partners Brand
Inner Lamp Boxes, 12" x 12" x 46", Kraft, 15/Bundle
Mfr # INNERLAMP
Zoro # G6254258
original price:
$102.89
27% off
new price: $74.89
/pk 15, $4.99/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # INNERLAMP
- Zoro # G6254258
- UPC # 812578007103
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Inner Lamp Boxes, 12x12x46", Kraft, 15PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Inner Lamp Boxes,12x12x46 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printing Filament (PLA-WHI-01)
- BEST-RITE 48"x144" Magnetic Porcelain Whiteboard, Black Frame (2028M)
- ADIROFFICE Suggestion Box Cards, PK225 (ADI633-9pk)
- ACCU-STAMP2 Stamp, Red, Mailed, 1-5/8"x1/2" (035586)
- PARTNERS BRAND Double Wall Corrugated Sheets, 24" x 24", Kraft, 5/Bundle (SP2424DW)
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- PARTNERS BRAND Telescoping Outer Boxes, 12 1/2" x 4 1/2" x 48", Kraft, 15/Bundle (T12448OUTER)
- PARTNERS BRAND Corrugated Boxes, 11 1/4" x 8 3/4" x 14", Kraft, 25/Bundle (11814)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- ZORO SELECT Corrugated Mailers, 12" x 6" x 4", White, 50/Bundle (M1264)
- Partners Brand Shipping & Moving Boxes