Shop All Strapping Equipment
Partners Brand
Industrial Steel Strapping Shears, Black, 1/Each
Mfr # SST21
Zoro # G6254300
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 1.86
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SST21
- Zoro # G6254300
- UPC # 841436045513
- Country of Origin United States
- Category Strapping Equipment
Details
Item | Industrial Steel Strapping Shears,Black |
Material | Steel |
Weight | 1.86 |
Color | Black |
Description
Industrial Steel Strapping Shears,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1"x 2", Clear (R12)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 10 1/4 in W x 4 3/4 in H (1W862)
- CARSON DELLOSA The Writing Process Bulletin Board Set, Grade 3-8 (110014)
- RITE IN THE RAIN 3" x 5" Ruled Index Cards, Pk100 (991)
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 1/2", Silver, 1/Each (PST4012)
- PARTNERS BRAND Steel Strapping Sealers, .75", Black (SST1134)
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 5/8", Silver, 1/Each (PST4058)
- PARTNERS BRAND Double Notch Steel Strapping Sealer, 1/2", Black, 1/Case (SST1112)
- PARTNERS BRAND Poly Strapping Tensioners, 1/2" - 3/4", Green, 1/Each (PST30)
- PARTNERS BRAND HH-700 Banding and Strapping Safety Cutter, Yellow, 10/Case (KN138)
- ENCORE PACKAGING Enconomy Feedwheel Tensioner (EP-1410)
- Partners Brand Strapping