Shop All Steel Strapping Seals
Partners Brand
Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each
Mfr # PST1058
Zoro # G8487116
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Weight 4.02
- Color Silver
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PST1058
- Zoro # G8487116
- UPC # 848109057699
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Width | 5/8" |
Details
Item | Industrial Poly Strapping Sealer,5/8",Si |
Material | Steel |
Weight | 4.02 |
Color | Silver |
Description
Industrial Poly Strapping Sealer,5/8 In.,Si
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage Box, 580 lb, Ltr/Lgl, 12"x16"x10", 4/CT, Blue/White PK (FEL0724303)
- BOSTITCH B8 Xtreme Duty Plier Stapler (B8HDP)
- ZORO SELECT Long Corrugated Boxes, 48" x 10" x 10", Kraft, 20/Bundle (55VJ68)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 8", Kraft, 25/Bundle (11R351)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 5/8', Silver, 1000/Case (PS5810SEAL)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Serrated Semi-Open Strapping Seals, 3/4" Strap Width, Silver, Pack of 1000 (600-P)
- Partners Brand Steel Strapping Seals