Shop All Pallets
Partners Brand
Industrial Pallet, 48" L, 32" W, 5 1/2" H
Mfr # CPP210
Zoro # G6254337
product price: $114.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$114.99
Free 30-Day Returns
Key Features
- Length 48"
- Height 5 1/2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPP210
- Zoro # G6254337
- UPC # 841436074810
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48" |
Width | 32" |
Height | 5 1/2" |
Details
Item | Industrial Pallet |
Color | Black |
Description
Industrial Plastic Pallet 48x32x5 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Cell Phone Locker, 40 Compartment (CP10-091572-D-MGY)
- 80/20 Standard T-Nut 1/4-20, Thread 10S (3204)
- PIG Carbon Pillow for PIG Pour-Through Oily Water Filter 30" L x 28" W x 3" H, 3PK (FLT612)
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- PARTNERS BRAND Industrial Pallet, 48" L, 40" W, 5 1/2" H (CPP330)
- PARTNERS BRAND Pallet, 48" L, 40" W, 10 PK (CPW4840RH)
- PARTNERS BRAND Pallet, 36" L, 36" W, 10 PK (CPW3636R)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- PARTNERS BRAND Pallet, 24" L, 24" W, 10 PK (CPW2424R)
- PARTNERS BRAND Economy Pallet, 48" L, 40" W, 5 1/10" H (CPP110)
- LITTLE GIANT Pallet Stand, 48"X48" Deck Size, Adjustable Height, Load Retainers (SPS-4848-AH-LR)
- Partners Brand Pallets