Shop All Stretch Wrap
Partners Brand
Industrial Foam Grip Stretch Film Dispenser, Black, 1 Each
Mfr # SFDIS259
Zoro # G6254389
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal/Plastic
- Gauge - Stretch Wrap 42
- Height 12-18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SFDIS259
- Zoro # G6254389
- UPC # 841436041140
- Country of Origin Taiwan, Province of China
- Category Stretch Wrap
Dimensions
Height | 12-18" |
Details
Item | Dispenser,Foam Grip Stretch Film |
Color | Black |
Material | Metal/Plastic |
Gauge - Stretch Wrap | 42 |
Description
Dispenser,Foam Grip Stretch Film
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Black Marking Crayons, PK 12 (295365)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- COMBI-CAM Combi-Cam 7850-L Cam Lock - 1-1/8 in. (7850-L)
- READY 2 LEARN Giant Stampers - Feelings - Set of 10 (6753)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- PARTNERS BRAND Pre-Stretch Film, 17.2" x 38 Gauge x 1,500', Clear, 4/Case (SF183PS)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 70 Gauge x 1500', Clear, 4/Case (SF157)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 60 Gauge x 2000', Clear, 4/Case (SF186)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- PARTNERS BRAND Blown Hand Stretch Film, 12" x 90 Gauge x 1500', Clear, 4/Case (SF129)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Blue (15A882)
- Partners Brand Stretch & Shrink Wrap