Shop All Duct Tapes
Partners Brand
Industrial Aluminum Foil Tape, 5.0 Mil, 3" x 60 yds., Silver, 1/Case
Mfr # T9680031PK
Zoro # G5725198
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 3"
- Duct Tape Length 60 yd.
- Material Aluminum
- Duct Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T9680031PK
- Zoro # G5725198
- UPC # 848109018461
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Silver |
Material | Aluminum |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Duct Tape Grade | Industrial |
Item | Industrial Aluminum Foil Tape 3x60 yd. |
Description
Industrial Aluminum Foil Tape 3x60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Luer Barb Adapter, 303 Stainless Steel Silver (G521)
- SURTEK Dual Component Caulking Gun (PSF5)
- PERMATEX Automotive Permapoxy General Purpose Epoxy Clear dual syringe (84101)
- GORILLA GLUE Wtrprof Tape Clr 4"X8' (107261)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 1" x 36 yds, Purple, 3/Case (T91363PKP)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 3600', Black, 1/Coil (PS5830)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 7/16" x 10500, Green, 1/Coil (PS5930)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 10500, Green, 1/Coil (PS5936)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Green, 3/Case (T93363PKG)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 9000', Green, 1/Coil (PS5939)
- 3M 3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 3/Case (T98739003PK)
- Partners Brand Duct Tapes