Shop All Kraft Paper
Partners Brand
Indented Kraft Paper Roll, 60#, 48"x300', Kraft
Mfr # IKP4860
Zoro # G5725819
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 28.34
- Length 300'
- Width 48"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # IKP4860
- Zoro # G5725819
- UPC # 848109000114
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 300' |
Width | 48" |
Details
Item | Indented Kraft Paper Roll,60#,48x300 ft. |
Basis Weight | 28.34 |
Color | Kraft |
Description
Indented Kraft Paper Roll,60#,48x300 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", With White Block (4WR2.5-3)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- PARTNERS BRAND Kraft Paper Sheets, 40#, 18" x 18", Kraft, 1600/Case (KPS181840)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 24" x 720', Gray, 1 Roll (KPB2450)
- PARTNERS BRAND Kraft Paper Roll, 30#, 24" x 1,200', Kraft, 1 Roll (KP2430)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 36" x 600', Gray, 1 Roll (KPB3660)
- PARTNERS BRAND Kraft Paper Sheet, 30#, 18" x 18", Kraft, 2200/Case (KPS181830)
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- Partners Brand Protective Packaging