Shop All Polybag Sealers
Partners Brand
Impulse Sealer Service Kit, 4", 1 Each
Mfr # SPB4KIT
Zoro # G5768799
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With Box Partner SPB4 Impulse Sealer
- Includes 2 x Heating Element, 2 x Teflon Tape Strip
- Tape Paper Weight 0.12
- Post Consumer Waste 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SPB4KIT
- Zoro # G5768799
- UPC # 841436053686
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Details
Item | Sealer Kit |
Compatible With | Box Partner SPB4 Impulse Sealer |
Includes | 2 x Heating Element, 2 x Teflon Tape Strip |
Tape Paper Weight | 0.12 |
Post Consumer Waste | 0 |
Description
Sealer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PENCIL GRIP Grip, The Foam, 12 EA/PK, AST PK (TPG16412)
- FELLOWES MACHINE, BIND, WIRE, GALAXY (FEL5217801)
- WP Heavy Pallet Film Wrap, 18" x 1500 ft., PK4 (WPL MAX01)
- BROTHER Ultra High-Yield Toner, 8,000 Page-Yield, Yellow (TN437Y)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 18", 1/Each (SPBF18KIT)
- PARTNERS BRAND Impulse Hand Sealers. 12" x 1/16", 1 Each (SPB12)
- PARTNERS BRAND Foot Operated Impulse Sealers, 12", 1/Each (SPBF12)
- PARTNERS BRAND Bag Tape, 3/8" x 180 yds., Orange, 16/Case (T96202416PKD)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 24", 1/Each (SPBF24KIT)
- PARTNERS BRAND Impulse Sealer, 8", 1 Each (SPB8)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-200H)
- Partners Brand Shipping & Packing Bags