Shop All Polybag Sealers
Partners Brand
Impulse Hand Sealers w/ Cutters, 8" x 1/16", 1 Each
Mfr # SPBC8
Zoro # G5768896
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width 0.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SPBC8
- Zoro # G5768896
- UPC # 841436053723
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Length | 8" |
Width | 0.1" |
Details
Item | Bag Sealer |
Description
Bag Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Highlighter, Erasable, 4-3/5Wx7-3/5Lx7/10H, Assorted (CYO586504)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- FECHOMETAL USA Band, 201 Stainless Steel, 1/2" x 0.030" x (FTA520712735PB)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Black PK12 (PIL32600)
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 24", 1/Each (SPBF24KIT)
- PARTNERS BRAND Impulse Sealer Service Kit, 12", 1 Each (SPB12KIT)
- PARTNERS BRAND Heavy-Duty Bag Taper w/Trimmer, 3/8", Blue, 1/Each (TDPRODHD)
- PARTNERS BRAND Foot Operated Impulse Sealers, 12", 1/Each (SPBF12)
- PARTNERS BRAND Impulse Hand Sealers. 12" x 1/16", 1 Each (SPB12)
- SEALER SALES 8" THS Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width (THS-200)
- Partners Brand Shipping & Packing Bags