Shop All Polybag Sealers
Partners Brand
Impulse Hand Sealers. 12" x 1/16", 1 Each
Mfr # SPB12
Zoro # G5768878
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SPB12
- Zoro # G5768878
- UPC # 841436053662
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Width | 0.1" |
Length | 12" |
Details
Item | Bag Sealer |
Description
Bag Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Kyocera Black Toner Cartridge, 4,000 Yield (TK-5242K)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (30003B)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 18 in L x 18 in W x 18 in H, Corrugate, Color: Kraft (11A777)
- AVERY DENNISON Label, File, Folder, Doble, PK252 (05200)
- PARTNERS BRAND Impulse Sealer with Cutter Service Kit, 16", 1 Each (SPBC16KIT)
- PARTNERS BRAND Foot Operated Impulse Sealers, 12", 1/Each (SPBF12)
- PARTNERS BRAND Foot Operated Impulse Sealers, 24", 1/Each (SPBF24)
- PARTNERS BRAND Wide Seal Impulse Sealer, 12" (SPBW12)
- PARTNERS BRAND Impulse Sealer, 8", 1 Each (SPB8)
- PARTNERS BRAND Impulse Sealer Service Kit, 12", 1 Each (SPB12KIT)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-305HC)
- Partners Brand Polybag Sealers