Shop All Cable Ties
Partners Brand
Identification Cable Ties, 120#, 9", Yellow, 100/Case
Mfr # CTID86
Zoro # G5725916
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Blue
- Width .250"
- Tensile Strength 120 lbs.
- Design With ID Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CTID86
- Zoro # G5725916
- UPC # 848109025957
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 9" |
Width | .250" |
Details
Color | Blue |
Item | Identification Cable Tie |
Tensile Strength | 120 lbs. |
Design | With ID Tag |
Freight Class | 70 |
Description
Identification Cable Ties,9 In.,Blue,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- HARTING Han E M Crimp Contact Ag Wg, PK 100 (09330006104)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case (CTUV2150)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Yellow, 1000/Case (CT444C)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Blue, 1000/Case (CT115D)
- PARTNERS BRAND UV Cable Ties, 175#, 24", Black, PK100 (CTUV24175)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Yellow, 1000/Case (CT422C)
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 28" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT272)
- Partners Brand Cable Ties