Shop All Moisture Absorbents and Indicators
Partners Brand
Humidity Indicators, 5-10-60%, 2" x 3", White, 125/Case
Mfr # DES162
Zoro # G6254468
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Weight 0.66
- Width 2"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DES162
- Zoro # G6254468
- UPC # 51111157404
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 2" |
Length | 3" |
Details
Item | Humidity Indicators,2x3",PK125 |
Color | White |
Weight | 0.66 |
Description
Humidity Indicators,2x3 In.,PK125, Package Quantity 125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- EDUCATIONAL INSIGHTS Multiplication Slam™ Electronic Game (8477)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- OFFICE IMPRESSIONS White Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, PK500 PK (OFF82292)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- DESCO Desiccant Pak, 1/2 Unit, Pail, PK550 (13850)
- Partners Brand Protective Packaging