Shop All Moisture Absorbents and Indicators
Partners Brand
Humidity Indicators, 5-10-15%, 2" x 3", White, 125/Case
Mfr # DES161
Zoro # G6254477
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.56
- Color White
- Width 2"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DES161
- Zoro # G6254477
- UPC # 51111746301
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 2" |
Length | 3" |
Details
Item | Humidity Indicators,2x3",PK125 |
Weight | 0.56 |
Color | White |
Description
Humidity Indicators,2x3 In.,PK125, Package Quantity 125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC Clear Plastic Desk Protector, 36x20", Clr (SS2036)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (48000K)
- BUSINESS SOURCE Clip, Binder, Small, Ast, PK36 (65361)
- BUSINESS SOURCE Lever Archboard (01382)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- GOOF OFF DampRid Hanging Moisture Absorber No Scent 15.4 oz 3 pk (FG83FFESB)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00010)
- Partners Brand Protective Packaging