Shop All Moisture Absorbents and Indicators
Partners Brand
Humidity Indicators, 10-20-30-40-50-60%, 1 9/16" x 4 3/4", White, 200/Case
Mfr # DES163
Zoro # G6254495
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.98
- Color White
- Length 4 3/4"
- Width 1 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DES163
- Zoro # G6254495
- UPC # 51111157831
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Length | 4 3/4" |
Width | 1 9/16" |
Details
Item | Humidity Indicator,1 9/16x4 3/4",PK200 |
Weight | 0.98 |
Color | White |
Description
Humidity Indicator,1 9/16x4 3/4 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Fluorescent Green, 500/Roll (DL613J)
- AVERY 2" D-Ring Binder, Heavy Duty, Black (AVE79982)
- ZORO SELECT Staple Remover, Pinch, 2-1/2 In, Black, PK3 (2WFR2)
- MEAD Limited Meeting Notebooks Letter, Black (MEA06132)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- Partners Brand Moisture Absorbents and Indicators