Shop All Disposable Cups and Lids
Partners Brand
Hot Cup Sleeves, 5" x 2 1/2", Brown, 1300/Case
Mfr # CPSLEEVE
Zoro # G8485393
product price: $244.99
/pk 1300, $0.19/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Brown
- Material Paper
- Width 2 1/2"
- Length 5"
- Weight 17.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPSLEEVE
- Zoro # G8485393
- UPC # 848109063287
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Width | 2 1/2" |
Length | 5" |
Details
Item | Hot Cup Sleeves,5x2-1/2",Brow,PK1300 |
Disposable Foodware Color | Brown |
Material | Paper |
Weight | 17.96 |
Description
Hot Cup Sleeves,5x2-1/2 In.,Brow,PK1300, Package Quantity 1300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN SPRAY Ocean Spray Light 50 Calories Cranberry Juice 64 fl. oz. Bottles, PK8 (34227)
- HATCO Infinite Switch (R02-19-018-00)
- GLASTENDER Wire 3 Bottle Bottle Rack (BR3)
- RINNAI Cock Joint (BRR37-401)
- PARTNERS BRAND Foam Cups, 12 oz., White, 1000/Case (CUP12OZ)
- PARTNERS BRAND Foam Cups, 8 oz., White, 1000/Case (CUP8OZ)
- PARTNERS BRAND Soup Container Lids, 8 and 12 oz., White, PK 500 (SOUP0812LID)
- PARTNERS BRAND Plastic Portion Cups, 1 oz., Clear, PK 2500 (PORT100)
- PARTNERS BRAND Foam Cups, 10 oz., White, 1000/Case (CUP10OZ)
- PARTNERS BRAND Foam Cups, 16 oz., White, 1000/Case (CUP16OZ)
- SOLO Bare Eco-Forward Paper Cold Cups, ProPlanet Seal, 7 oz, Green/White, 2000PK (R7BB-JD110)
- Partners Brand Disposable Cups and Lids