Shop All Paper Cutters
Partners Brand
Horizontal Paper Cutter, 36", Gray, 1/Each
Mfr # KP36DIS
Zoro # G5726187
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP36DIS
- Zoro # G5726187
- UPC # 070791250038
- Country of Origin United States
- Category Paper Cutters
Dimensions
Width | 36" |
Details
Item | Horizontal Paper Cutter,36" |
Color | Gray |
Description
Horizontal Paper Cutter,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" Mini Durable Round Binder with Pockets, Black, 5.5 x 8.5 (AVE27554)
- SOUTHWORTH Paper, 25%Cttn, 24#, 8.5X11, Nt Pk (SOU404NC)
- OHAUS Digital Compact Bench Scale 220g Capacity (STX223)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- PARTNERS BRAND Horizontal Paper Cutter, 18", Gray, 1/Each (KP18DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 24", Gray, 1/Each (KP24DIS)
- PARTNERS BRAND Paper Roll Dispenser, 48", Gray, 1/Each (KP48DIS)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- SWINGLINE ClassicCut Wood Guillotine Trimmer (SWI10008)
- CARL MANUFACTURING CARL® K-28/2 Replacement Straight Blade, 2/Pack (14028)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: Elite - Carbide Cutter Wheel 50mm 2003 (LKP) (LKP-CARBIDE-WHEEL)
- Partners Brand Paper Cutters