Shop All Paper Cutters
Partners Brand
Horizontal Paper Cutter, 30", Gray, 1/Each
Mfr # KP30DIS
Zoro # G5726150
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 30"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP30DIS
- Zoro # G5726150
- UPC # 070791250037
- Country of Origin United States
- Category Paper Cutters
Dimensions
Width | 30" |
Details
Item | Horizontal Paper Cutter,30",Gray |
Blade Material | Steel |
Color | Gray |
Description
Horizontal Paper Cutter,30 In.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Letter Sound Flashcards (JL202)
- MEASURETEK Digital Compact Bench Scale 5kg/11 lb. Capacity (12R973)
- ZORO SELECT Foam Pouch, GP, 5" L, 5" W, PK500 (56KZ83)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND Horizontal Paper Cutter, 24", Gray, 1/Each (KP24DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 18", Gray, 1/Each (KP18DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 36", Gray, 1/Each (KP36DIS)
- PARTNERS BRAND Paper Roll Dispenser, 48", Gray, 1/Each (KP48DIS)
- CARL MFG Paper Trimmer, 80-Sheet Capacity, 5"Wx33-1/2"Lx3"H, BK/SR (CUI12500)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets (16718)
- VANTAGE Vantage 18E Paper Trimmer, 12" Cut Lth (18E)
- Partners Brand Paper Cutters