Shop All Pallet Covers & Cushions
Partners Brand
HoneyComb Pallet Runner, 6" W, 48" L
Mfr # HC4864R
Zoro # G6254547
product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 6"
- Height 4"
- Color Kraft
- Material Compressed Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HC4864R
- Zoro # G6254547
- UPC # 841436086868
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Length | 48" |
Width | 6" |
Height | 4" |
Details
Item | HoneyComb Pallet Runner |
Color | Kraft |
Material | Compressed Paper |
Description
HoneyComb Pallet Runner,48x6x4 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13028)
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 GREY)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- TOT MATE School Age Floor Locker Assembled (TM2431A.S2222)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC536)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC515)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- PARTNERS BRAND Black Pallet Cover, 54" W, 76" L (PC124)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA18)
- Partners Brand Pallet Covers & Cushions