Shop All Ropes
Partners Brand
Hollow Braided Polypropylene Rope, 3/16", 450 lb, Yellow, 1000'/Case
Mfr # TWR113
Zoro # G6254565
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 1000 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWR113
- Zoro # G6254565
- UPC # 848109017280
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Length | 1000 ft |
Details
Item | Hollow Braided PP Rope,3/16",450 lb. |
Color | Yellow |
Description
Hollow Braided PP Rope,3/16",450 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Green (NS-WEB420000GRN)
- NOBLELIFT ULTRA-LOW PROFILE PALLET JACK - FORK SIZE: 27"x44", CAPACITY: 2200 LBS (AC-UL22-2744)
- DODGE 101-1 Chain Pin Extractor, 098175 (098175)
- DAYTON Scissor Lift Table, 300 lb. Cap, 22-3/16"W, 23-3/16"L (35KT63)
- PARTNERS BRAND Sisal Rope, 1/4", 385 lb, Natural, 1500'/Case (TWR130)
- PARTNERS BRAND Cotton Twine, 12-Ply, 30 lb, White, 4200'/Case (TWC420)
- PARTNERS BRAND Solid Braided Nylon Rope, 3/16", 620 lb, White, 500'/Case (TWR118)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, Black, 500'/Case (TWR120)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/2", 3,800 lb, Yellow, 600'/Case (TWR108)
- PARTNERS BRAND Twisted Polypropylene Rope, 3/8", 2,450 lb, Yellow, 600'/Case (TWR105)
- IMPERIAL MFG 0.75 In. X 50 Ft. White Fiber Glasslass Rope (4908356)
- Partners Brand Ropes