Shop All Steel Strapping
Partners Brand
High Tensile Steel Strapping, 5/8" x .020 Gauge x 2,360', Black, 100 Lbs./Coil
Mfr # SS58020HT
Zoro # G5726029
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Length 2360'
- Material .020 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SS58020HT
- Zoro # G5726029
- UPC # 841436040099
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 2360' |
Details
Item | Steel Strapping,5/8x.020Gaugex2,360 ft. |
Material | .020 Gauge Steel |
Description
Steel Strapping,5/8x.020Gaugex2,360 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- INNOVERA Reman Magenta Hi-Yield Toner, For Brother TN227, 2,300 Page-Yield (IVRTN227M)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- BAND-IT Strapping Buckle, 3/4 In., Banding, PK50 (GRC356)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil (SS34025HT)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil (SS34029HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .020 Gauge x 2,940', Black, 100Lbs./Coil (SS12020)
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .020 Gauge x 1,960', Black, 100 Lbs./Coil (SS34020HT)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil (SS114031HT)
- ZORO SELECT Steel Strapping, Oscillated, 2310 ft. L (52YU49)
- Partners Brand Strapping