Shop All Steel Strapping
Partners Brand
High Tensile Steel Strapping, 1/2" x .020 Gauge x 2,940', Black, 100 Lbs./Coil
Mfr # SS12020HT
Zoro # G5726099
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 2940'
- Material .020 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SS12020HT
- Zoro # G5726099
- UPC # 841436040075
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 2940' |
Details
Item | Steel Strapping,1/2x.020Gaugex2,940 ft. |
Material | .020 Gauge Steel |
Description
Steel Strapping,1/2x.020Gaugex2,940 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 12" x 10", Kraft, 25/Bundle (11A709)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- SIMPLAY3 Classic Mailbox, Black/Black (416070-04)
- TOPS Snap-Off Shipper/Packing List, 8 1/2 x 7, Three-Part Carbonless, PK50 (3834)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .020 Gauge x 1,960', Black, 100Lbs./Coil (SS34020)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .023 Gauge x 1,710', Black, 100Lbs./Coil (SS34023)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .029 Gauge x 810', Black, 100 Lbs./Coil (SS114029HT)
- PARTNERS BRAND Portable Steel Coils, 300' x 3/4", Black, 1/Coil (SS34023P)
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .020 Gauge x 2,940', Black, 100Lbs./Coil (SS12020)
- ZORO SELECT Steel Strapping, Steel, 20 mil (3CTW9)
- Partners Brand Steel Strapping