Shop All Steel Strapping
Partners Brand
High Tensile Steel Strapping, 1 1/4" x .025 Gauge x 940', Black, 100 Lbs./Coil
Mfr # SS114025HT
Zoro # G5726141
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4"
- Length 940'
- Material .025 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SS114025HT
- Zoro # G5726141
- UPC # 841436040167
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1 1/4" |
Length | 940' |
Details
Item | Steel Strapping,1 1/4x.025Gaugex940 ft. |
Material | .025 Gauge Steel |
Description
Steel Strapping,1 1/4x.025Gaugex940 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Acroball Pens, Retract, .7mm, 2/PK, WE-Asst Barrel/BK Ink PK (PIL31895)
- ZORO SELECT Corrugated Boxes, 18" x 13" x 12", Kraft, 25/Bundle (22XL11)
- CLOVER Imaging Remanufactured High Yield Toner Cartridge (200838P)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 12", Clear (R1012)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100Lbs./Coil (SS12023)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil (SS34025HT)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .031 Gauge x 1,270', Black, 100 Lbs./Coil (SS34031HT)
- PARTNERS BRAND Steel Strapping Tensioner, Industrial, 3/8" - 3/4", Black, 1/Each (SST13)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil (SS34029HT)
- VESTIL Steel Heavy Duty Strapping Cart, 22-5/16" x 25" x 41-5/16", Blue/Yellow (STRAP-PS-HD)
- Partners Brand Strapping