Shop All Shipping Cartons
Partners Brand
Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle
Mfr # T48638INHD
Zoro # G2290528
product price: $274.99
/pk 10, $27.50/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 95 lb.
- Meets 275#/ECT-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T48638INHD
- Zoro # G2290528
- UPC # 848109004389
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | HD Telescopic Inner Box, 48x6x38", 10PK |
Maximum Weight | 95 lb. |
Meets | 275#/ECT-44 |
Description
HD Telescopic Inner Box,48x6x38 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- PICASSOTILES Bristle Lock Tiles Building Blocks, 240-Piece Set (PTB240)
- U-MARK A10 Paint Marker Light Green (10109)
- CANON Cartridge 054H Genuine OEM High Capacity Black Toner 3.1K YLD (3028C001)
- PARTNERS BRAND Corr Carrying Cases, 12 1/8"x9 1/4"x3", White, PK10 (MCC1)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 4", Kraft, 1000/Case (RTS12)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- PARTNERS BRAND Corrugated Boxes, 22" x 15" x 10", Kraft, 25/Bundle (221510)
- PARTNERS BRAND Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle (501212)
- PARTNERS BRAND Telescoping Outer Boxes, 10 1/2x6 1/2x57", Kraft, PK15 (T10657OUTER)
- BSC PREFERRED 15 x 11 x 8'' Corrugated Boxes, 25PK (15118)
- Partners Brand Shipping Cartons