Shop All Strapping Machines
Partners Brand
Heavy-Duty Strapping Cart, Black, 1/Each
Mfr # SC52
Zoro # G6624567
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 56.12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SC52
- Zoro # G6624567
- UPC # 841436041188
- Country of Origin United States
- Category Strapping Machines
Details
Item | Strapping Cart,Heavy-Duty,MIP5200,Black |
Weight | 56.12 |
Material | Steel |
Description
Strapping Cart,Heavy-Duty,MIP5200,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- SMEAD Expanding File Box, 19 Pocket (70806)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- PARTNERS BRAND Deluxe Heavy-Duty Strapping Cart, Black, 1/Each (SC61)
- PARTNERS BRAND Specialty Strapping Cart, Black, 1/Each (SC56)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 3/8" x 12900', White, 1/Coil (PS2212)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 1/2" x 7200', Black, 1/Coil (PS2231)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 1/2" x 9900', White, 1/Coil (PS2220)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 1/2" x 9900', White, 1/Coil (PS3222)
- UST Pneumatic Combination Tool for 1/2 Steel Straps (UST 1335)
- Partners Brand Strapping Machines