Shop All Hand Trucks
This Product is Discontinued
Partners Brand
Heavy-Duty Steel Hand Cart, Dual Handle, Red, 1/Each (Discontinued)
Mfr # WS1026
Zoro # G6254705
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 48"
- Overall Width 22 1/2"
- Material Heavy Duty Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS1026
- Zoro # G6254705
- UPC # 841436077460
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Length | 48" |
Overall Width | 22 1/2" |
Details
Material | Heavy Duty Steel |
Color | Red |
Item | Heavy Duty Steel Hand Cart Dual Handle |
Description
Heavy Duty Steel Hand Cart Dual Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.