Shop All Hand Trucks
Partners Brand
Heavy-Duty Steel Hand Cart, Continuous Handle, Red, 1/Each
Mfr # WS1027
Zoro # G6254711
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48"
- Overall Width 22 1/2"
- Material Heavy Duty Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS1027
- Zoro # G6254711
- UPC # 841436077477
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Length | 48" |
Overall Width | 22 1/2" |
Details
Material | Heavy Duty Steel |
Item | Steel Hand Cart Continuous Handle |
Description
Steel Hand Cart Continuous Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x4-1/2x26 In., Rubber (26W576)
- TUF-TUG Double Pulley Block, Synthetic or Wire Rope, 7/32 in Max Cable Size, 1,000 lb Max Load (TTDSB-1000SE)
- LITTLE GIANT Work Height Platform Truck, 48inL x 30inW (RNB-3048-6MR-AH)
- EVEREST 1.5"x15Ft 1100 LBS LOAD LIMIT RATCHET TIE DOWN 3PK W/ LOCKING HANDLES (A35151)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 10" Pneumatic Tires, 800Lbs (DTCK1735P)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 10", Pneumatic Tires (DC30019)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine Load Wheel (47-53-5002)
- LOCKWOOD MANUFACTURING Twin Grip Handle Hand Truck, 14" Nose Plate, 10" Semi-Pneumatic Wheels (6000AZ)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Solid Rubber Wheels - 600 Lb. Capacity (35080)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 8" Solid Rubber Tires, 700Lbs (JDCSA8543)
- MAGCOA Heavy Duty Hand Truck, Disc Brake, Kick (A11-B1-C6-D5-E60-E1EB-BDC-E46E)
- Partners Brand Hand Trucks