Shop All Polybag Sealers
Partners Brand
Heavy-Duty Serrated Seal Sealer, 5/8", Silver, 1/Each
Mfr # PST4258
Zoro # G5769018
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 5/8"
- Tape Paper Weight 5.08
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PST4258
- Zoro # G5769018
- UPC # 841436068291
- Country of Origin United States
- Category Polybag Sealers
Dimensions
Tape Width | 5/8" |
Details
Item | Bag Sealer |
Tape Paper Weight | 5.08 |
Color | Silver |
Material | Steel |
Description
Bag Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Lithium-ion Batter for LW-PX900/LW-PX700 (LWPXLION)
- LABELWORKS PX Label Tape, Blk/Wht, Strong Adhesive, 1/2" (212IBWPX)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- AVERY Protector, Sheet, 3Hp, Dmndclr 50PK (AVE74203)
- PARTNERS BRAND Bag Tape, 3/8" x 180 yds., Orange, 16/Case (T96202416PKD)
- PARTNERS BRAND Impulse Sealer Service Kit, 12", 1 Each (SPB12KIT)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 18", 1/Each (SPBF18KIT)
- PARTNERS BRAND Heavy-Duty Bag Taper w/Trimmer, 3/8", Blue, 1/Each (TDPRODHD)
- PARTNERS BRAND Foot Operated Impulse Sealers, 12", 1/Each (SPBF12)
- PARTNERS BRAND Impulse Sealer, 20", 1 Each (SPB20)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-8)
- Partners Brand Shipping & Packing Bags