Shop All Polybag Sealers
Partners Brand
Heavy-Duty Serrated Seal Sealer, 1/2", Silver, 1/Each
Mfr # PST4212
Zoro # G5769027
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1/2"
- Color Silver
- Material Steel
- Tape Paper Weight 5.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PST4212
- Zoro # G5769027
- UPC # 841436068284
- Country of Origin United States
- Category Polybag Sealers
Dimensions
Tape Width | 1/2" |
Details
Item | Bag Sealer |
Color | Silver |
Material | Steel |
Tape Paper Weight | 5.14 |
Description
Bag Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Jumbo White Bristle Short Handle Paint Brushes, Assorted Sizes, Pack of 72 PK (247953)
- DECKER TAPE PRODUCTS Label, DL1471, MINIMUM TWO PERSON LIFT, 2" X 8" (DL1471)
- BRADY Number Label, 0, 3/4in.Hx9/16in.W, Vinyl (1520-0)
- ZORO SELECT Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (4PMF2)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 18", 1/Each (SPBF18KIT)
- PARTNERS BRAND Wide Neck Heavy-Duty Bag Taper w/Trimmer, 5/8", Red, 1/Each (TDPRODWN)
- PARTNERS BRAND Impulse Sealer, 20", 1 Each (SPB20)
- PARTNERS BRAND Impulse Hand Sealers. 12" x 1/16", 1 Each (SPB12)
- PARTNERS BRAND Impulse Sealer Service Kit, 12", 1 Each (SPB12KIT)
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- SEALER SALES 12" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-300H)
- Partners Brand Polybag Sealers