Shop All Pallets
Partners Brand
Heavy Duty Pallet, 48" L, 40" W, 5 9/10" H
Mfr # CPP336
Zoro # G6254739
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 40"
- Height 5 9/10"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CPP336
- Zoro # G6254739
- UPC # 841436074841
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48" |
Width | 40" |
Height | 5 9/10" |
Details
Item | Heavy Duty Pallet |
Color | Black |
Description
Heavy Duty Plastic Pallet,48x40x5 9/10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Punched Panel for Devices (D4P-1)
- WESCO Polyethylene Drum Faucet (DRM347)
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWH6)
- BOSTONTEC Articulating Monitor Arm, Fixed Height, 18 lb cap, GRY (FPDA)
- PARTNERS BRAND Pallet, 36" L, 36" W, 10 PK (CPW3636R)
- PARTNERS BRAND Heavy Duty Pallet, 47 1/5" L, 39 2/5" W, 6 3/10" H (CPPI76RC)
- PARTNERS BRAND Industrial Pallet, 48" L, 40" W, 5 1/2" H (CPP330)
- PARTNERS BRAND New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK (CPW3636N)
- PARTNERS BRAND Pallet, 24" L, 24" W, 10 PK (CPW2424R)
- PARTNERS BRAND Pallet, 48" L, 40" W, 10 PK (CPW4840RH)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- Partners Brand Pallets