Shop All Pallets
Partners Brand
Heavy Duty Pallet, 47 1/5" L, 39 2/5" W, 6 3/10" H
Mfr # CPPI76RC
Zoro # G2290449
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47 1/5"
- Width 39 2/5"
- Height 6 3/10"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CPPI76RC
- Zoro # G2290449
- UPC # 848109044538
- Country of Origin Germany
- Category Pallets
Dimensions
Length | 47 1/5" |
Width | 39 2/5" |
Height | 6 3/10" |
Details
Item | Heavy Duty Pallet |
Color | Gray |
Description
HD High Impact Pallet,47 1/5x39 2/5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7142)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (C324028S4C)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- PARTNERS BRAND Industrial Pallet, 48" L, 40" W, 5 1/2" H (CPP330)
- PARTNERS BRAND Pallet, 48" L, 40" W, 10 PK (CPW4840RH)
- PARTNERS BRAND New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK (CPW3636N)
- PARTNERS BRAND Economy Pallet, 48" L, 40" W, 5 1/10" H (CPP110)
- PARTNERS BRAND Pallet, 47" L, 32" W, 10 PK (CPW4732H)
- PARTNERS BRAND Pallet, 24" L, 24" W, 10 PK (CPW2424R)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47 in L, 39.25 in W, 6.5 H (PLPS-4840)
- Partners Brand Pallets