Shop All Mailer Cartons
Partners Brand
Heavy-Duty Kraft Mailing Tubes, 3" x 60", Kraft, 24/Case
Mfr # P3060KHD
Zoro # G5507601
product price: $156.99
/pk 24, $6.54/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Maximum Weight 43.96
- Material 0.125 Thick Spiral Wound Fibreboard
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P3060KHD
- Zoro # G5507601
- UPC # 841436037211
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 60" |
Details
Item | Kraft Mailing Tubes,3x60",PK24 |
Maximum Weight | 43.96 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Kraft Mailing Tubes,3x60 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC OFFICE PRODUCTS GROUP ACCO, Presstex Report Cover, Top Bound, Prong Clip, Letter, 2in Cap, Light Blue (17022)
- MAGNA VISUAL 4ftx6ft Premium Porcelain Dry Erase Board (PDB-4872)
- POST-IT Pad, 4"X6", Canary, PK5 (660-5PK)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 18 in L x 18 in W x 18 in H, Corrugate, Color: Kraft (11A777)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- PARTNERS BRAND Corrugated Mailers, 12" x 4" x 2", Kraft, 50/Bundle (M1242K)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (MD999)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 1/2" x 1", White, 50/Bundle (MRX1X)
- PARTNERS BRAND Flat Corrugated Boxes, 14 3/8" x 12" x 3 1/2", Kraft, 25/Bundle (14123)
- PARTNERS BRAND Corrugated Mailers, 20" x 4" x 4", White, 50/Bundle (M2044)
- Partners Brand Mail Supplies