Shop All Mailer Cartons
Partners Brand
Heavy-Duty Kraft Mailing Tubes, 3" x 30", Kraft, 24/Case
Mfr # P3030KHD
Zoro # G5507699
product price: $92.39
/pk 24, $3.85/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Material 0.125 Thick Spiral Wound Fibreboard
- Maximum Weight 23.28
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P3030KHD
- Zoro # G5507699
- UPC # 841436037174
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 30" |
Details
Item | Kraft Mailing Tubes,3x30",PK24 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Maximum Weight | 23.28 |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Kraft Mailing Tubes,3x30 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- MILTEX INTEGRA Operating Scissors, 6.5in, Straight with Sharp/Blunt Tip (5-18)
- SALSBURY INDUSTRIES Pedestal, Silver, Powder Coated, In Ground, Mail Chest (4385SLV)
- EPSON T552920S (T552) Claria High-Yield Ink, 70 mL, Black/Cyan/Gray/Magenta/Yellow, PK5 (T552920S)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 36", Kraft, 50/Case (S2036K)
- PARTNERS BRAND Flat Corrugated Boxes, 29" x 17" x 3", Kraft, 25/Bundle (29173)
- PARTNERS BRAND Corrugated Mailers, 4" x 2" x 2", Kraft, 50/Bundle (M422K)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 18", Kraft, 24/Case (S3018K)
- PARTNERS BRAND Crimped End Mailing Tubes, 2-1/2" x 15", Kraft, 30/Case (S2515K)
- PARTNERS BRAND Corrugated Boxes, 6"x4"x4", Kraft, PK25 (644)
- AVERY 12503 3 3/4'' x 1 7/8'' Strung Manila ''G'' Shipping Tag, 1000PK (15412503)
- Partners Brand Mail Supplies