Shop All Shipping Cartons
Partners Brand
Heavy-Duty Double Wall Boxes, ECT-71, 18" x 18" x 18", Kraft, 10/Bundle
Mfr # HD181818HDDW
Zoro # G9043111
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18"
- Inside Width 18"
- Maximum Weight 34.98
- Color Kraft
- Material 500#/ECT-71 Double Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HD181818HDDW
- Zoro # G9043111
- UPC # 848109054575
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18" |
Inside Width | 18" |
Height | 18" |
Details
Item | Box,HD,Double Wall,18" x 18" x 18",PK10 |
Maximum Weight | 34.98 |
Color | Kraft |
Material | 500#/ECT-71 Double Wall Corrugated |
Description
Box,HD,Double Wall,18 In. x 18 In. x 18 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Spring, Dr Pawl (017920)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GREEN (35552)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (55VH23)
- ONYX Marker Holder w/Shelf, Steel, 5-1/2"x2-1/4"x5-1/4", Black (SAF3611BL)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 4 1/2", White, 10/Bundle (MCC4)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (HD242410DW)
- PARTNERS BRAND Deluxe Packing Boxes, 18" x 18" x 24", Kraft, 6/Bundle (181824DPBRP6)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 37", Kraft, 25/Bundle (M5537K)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 38 x 8 x 26", Kraft, 5/Bundle (38826FPFOL)
- PARTNERS BRAND Triple Wall Boxes, 16" x 16" x 16", Kraft, 5/Bundle (HD161616TW)
- ZORO SELECT Shipping Box, 12x10x8 in (55NM39)
- Partners Brand Shipping & Moving Boxes