Shop All Shipping Cartons
Partners Brand
Heavy-Duty Double Wall Boxes, ECT-71, 14" x 14" x 14", Kraft, 15/Bundle
Mfr # HD141414HDDW
Zoro # G9043087
product price: $198.99
/pk 15, $13.27/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 14"
- Inside Width 14"
- Maximum Weight 36.165
- Color Kraft
- Material 500#/ECT-71 Double Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD141414HDDW
- Zoro # G9043087
- UPC # 848109054568
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14" |
Inside Width | 14" |
Height | 14" |
Details
Item | Box,HD,Double Wall,14" x 14" x 14",PK15 |
Maximum Weight | 36.165 |
Color | Kraft |
Material | 500#/ECT-71 Double Wall Corrugated |
Description
Box,HD,Double Wall,14 In. x 14 In. x 14 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, 60/Box (GSM609BE)
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3-Cut, Clear, 3.7" Wide, PK50, 50PK (5508)
- 2000 PLUS Message Date Stamp, Blue/Red, 12, Plastic (038931)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- PARTNERS BRAND Double Wall Boxes, 36" x 18" x 12", Kraft, 10/Bundle (HD361812DW)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 15", Kraft, 25/Bundle (131015)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- PARTNERS BRAND Long Corrugated Boxes, 28" x 4" x 4", Kraft, 25/Bundle (2844)
- PARTNERS BRAND Corrugated Boxes, 16" x 12" x 14", Kraft, 25/Bundle (161214)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 10 In. D (11A761)
- Partners Brand Shipping & Moving Boxes