Shop All Shipping Cartons
Partners Brand
Heavy-Duty Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle
Mfr # HD17116
Zoro # G2286501
product price: $84.19
/pk 25, $3.37/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 95 lb.
- Meets 275#/ECT-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD17116
- Zoro # G2286501
- UPC # 848109039084
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 17-1/4x11-1/4x6", Kraft, 25PK |
Maximum Weight | 95 lb. |
Meets | 275#/ECT-44 |
Description
Corrugated Box,17-1/4x11-1/4 In.x6 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 4 mil, Clear, Pk500 (3CUA1)
- QORPAK Weigh Dish, 57mm, PK1000 (MET-03103)
- GBC Heat Laminating Pouches, 14-1/2x9in, PK100 (3745011B)
- ZORO SELECT Shipping Box, 24x8x8 in (55NN11)
- PARTNERS BRAND Double Wall Boxes, 48" x 24" x 12", Kraft, 5/Bundle (HD482412DW)
- PARTNERS BRAND Double Wall Boxes, 12" x 8" x 6", Kraft, 15/Bundle (HD1286DW)
- PARTNERS BRAND Top Loading Self-Adhesive Holder, 9" x 12", Clear, 50/Case (JTH254)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 1 5/16" x 3", White, 1000/Case (RTC25W)
- ZORO SELECT Flat Corrugated Boxes, 14" x 8" x 4", Kraft, 25/Bundle (22XK34)
- Partners Brand Shipping & Moving Boxes