Shop All Corrugated Pads
Partners Brand
Heavy Duty Chipboard Pads, 9" x 12", Kraft, 640/Case
Mfr # CPHD912
Zoro # G5726248
product price: $185.99
/pk 640, $0.29/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Width 9"
- Material .030 Point Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPHD912
- Zoro # G5726248
- UPC # 841436005012
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 12" |
Width | 9" |
Details
Item | Heavy-Duty Chipboard Pads,9x12",PK640 |
Material | .030 Point Fibreboard |
Color | Kraft |
Description
Heavy-Duty Chipboard Pads,9x12 In.,PK640, Package Quantity 640
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Minute Math Electronic Flash Card, Recommended Grade: 1+ (6965)
- LEARNING RESOURCES Pretend and Play® Play Money (2725)
- SHURTAPE Carton Sealing Tape, 72mm x 100m, PK24 (HP 100)
- HASBRO Operation Game 34 pc (HSBB2176)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle (SP11)
- PARTNERS BRAND Chipboard Pads, 9" x 12", Kraft, 825/Case (CP912)
- PARTNERS BRAND Plastic Corrugated Sheets, 24" x 36", Blue, 10/Bundle (PCS2436BL)
- PARTNERS BRAND Corrugated Layer Pads, 8 3/8" x 10 7/8", Kraft, 100/Bundle (SP810)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 19 7/8", Kraft, 100/Bundle (SP1119)
- PARTNERS BRAND Corrugated Sheets, 24" x 60", Kraft, 5 /Bundle (SP2460)
- Partners Brand Corrugated Pads